Screwdriver PH short with round shank
		
	For detailed information, other images and documents, please select individual articles from the following table.
Screwdriver PH short with round shank
Short, brushed chrome-plated shank and 2-component handle
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
 
					Variants
		
Exclusively for trade customers
Register now and access more than 125,000 products
Small, but with many strengths
- For hard-to-reach and narrow areas due to the extra short shank
- Robust round shank, which has been brushed chrome-plated to protect against corrosion
- Quick identification of the right size using the Würth colour code on the shank
- Black point tip for the best possible fit in the screw
- Tip finished according to the DIN 5260-PH and ISO 8764-PH standards for PH screwdrivers
- Complies with the DIN 5262 and SMS SS 2831 standards
Fits comfortably in your hand
- Fatigue-free working with the 2C handle with hard core and soft, non-slip surface
- Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened
- Quick and easy identification with the shank symbol and size printed on the handle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!